Check Availability
  • DESIGNOVATIONS INC. 

    U-Channel Sign Post, Breakaway Feature: No, 84"L, Composite, Green

  • Item # 3PNJ6
  • Mfr. Model # 5-D2206
U-Channel Sign Post, Breakaway Feature: No, 84"L, Composite, Green
Qty
  • Web Price
    $68.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PNJ6
Mfr. Model # 5-D2206
UNSPSC #55121710
Shipping Weight 6.0 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 84"
Sign Post Width 2"
Sign Post Depth 1"
Sign Post Material Composite
Sign Post Color Green
Sign Post Finish Clear Veil
Item Sign Post
Hole to Hole Center (In.) 12"
Max. Sign Size/Capacity 30" L x 30" H
U-Channel Profile Closed
* This product's country of origin is subject to change

Welcome Sign In