Check Availability
  • DESIGNOVATIONS INC. 

    U-Channel Banner Kit, Breakaway Feature: No, 72"L, Composite, White

  • Item # 3PNH6
  • Mfr. Model # 01-6WBK-WHITE
U-Channel Banner Kit, Breakaway Feature: No, 72"L, Composite, White
Qty
  • Web Price
    $142.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PNH6
Mfr. Model # 01-6WBK-WHITE
UNSPSC #55121908
Shipping Weight 10.5 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 2"
Sign Post Depth 1"
Sign Post Material Composite
Sign Post Color White
Sign Post Finish Clear Veil
Item Banner Kit
Includes (2) 6 ft. White Composite Posts, (4) Eyebolts, Storage Container
Hole to Hole Center (In.) 12"
Max. Sign Size/Capacity 84" L x 24" H
* This product's country of origin is subject to change

Compliance and Restrictions