Check Availability
  • DESIGNOVATIONS INC. 

    Square Sign Post, Breakaway Feature: No, 96"L, Composite, Yellow

  • Item # 6XDK5
  • Mfr. Model # P2287
Square Sign Post, Breakaway Feature: No, 96"L, Composite, Yellow
Qty
  • Web Price
    $72.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XDK5
Mfr. Model # P2287
UNSPSC #55121908
Shipping Weight 35.0 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 96"
Sign Post Width 2"
Sign Post Depth 1"
Sign Post Material Composite
Sign Post Color Yellow
Sign Post Finish Clear Veil
Item Sign Post
Hole to Hole Center (In.) 3"
Max. Sign Size/Capacity 30" L x 30" H
U-Channel Profile Closed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.