Check Availability
  • DESIGNOVATIONS INC. 

    Socket Kit, Metal, PR

  • Item # 6XDL2
  • Mfr. Model # K995
Socket Kit, Metal, PR
Qty
  • Web Price
    $131.84 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XDL2
Mfr. Model # K995
UNSPSC #55121908
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Socket Kit
Material Metal
Color Silver
For Use With 3PNH6
Length 18"
Includes (2) Metal Ground Sockets, (2) Fasteners, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.