Check Availability
  • DESIGNOVATIONS INC. 

    Square Sign Post, Breakaway Feature: No, 96"L, Composite, Green

  • Item # 3PNH5
  • Mfr. Model # 935208F-GREEN
Square Sign Post, Breakaway Feature: No, 96"L, Composite, Green
Qty
  • Web Price
    $167.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, maintenance-free square post is accepted by FHWA when used with breakaway sign post couplers Nos. 6VKK7 or 6XDH8.
Show More Close
 

Technical Specifications

Item # 3PNH5
Mfr. Model # 935208F-GREEN
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 10.1 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 96"
Sign Post Width 2"
Sign Post Depth 2"
Sign Post Material Composite
Sign Post Color Green
Sign Post Finish Clear Veil
Item Sign Post
Includes Post, (4) Eyebolts and Setup Instructions
Max. Sign Size/Capacity 36" L x 36" H
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.