Check Availability
  • DENIOS 

    Storage Locker, Fire Rated, 2 Drums

  • Item # 9JAL0
  • Mfr. Model # P19-1000
Storage Locker, Fire Rated, 2 Drums
Qty
  • Web Price
    $5,180.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JAL0
Mfr. Model # P19-1000
UNSPSC #24112402
Shipping Weight 2400.001 lbs
Country of Origin USA *
Item Storage Locker
Type Fire Rated Hazardous Material Storage
Capacity 2 Drums
Load Capacity 600 lb.
Material Steel
Standards EPA UFC 79
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms