Check Availability
  • DENIOS 

    Splash Guard, Steel

  • Item # 9X315
  • Mfr. Model # K17-1931
Splash Guard, Steel
Qty
  • Web Price
    $875.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9X315
Mfr. Model # K17-1931
UNSPSC #24101905
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Splash Guard
Material Steel
For Use With Single IBC Dispensing Station
* This product's country of origin is subject to change

Compliance and Restrictions