Check Availability
  • DENIOS 

    Spill Carts, 16 gal. Spill Capacity, 450 lb.

  • Item # 21WK58
  • Mfr. Model # K17-3141
Spill Carts, 16 gal. Spill Capacity, 450 lb.
Qty
  • Web Price
    $862.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21WK58
Mfr. Model # K17-3141
UNSPSC #24101907
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Spill Cart
Portable Spill Product Type Spill Carts
Spill Capacity 16 gal.
Length 35"
Spill Containment Load Capacity 450 lb.
Height 41"
Width 25"
Drain Included No
Material Steel
Color Blue
Includes Handle
Inside Dia. 25"
Outside Dia. 25"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms