Check Availability
  • DENIOS 

    Shelving Kit, For Use With 6 to 8 Drum Storage Lockers

  • Item # 5NTT2
  • Mfr. Model # N05-7273
Shelving Kit, For Use With 6 to 8 Drum Storage Lockers
Qty
  • Web Price
    $473.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelving kit is designed for use with multiple-drum storage lockers, available separately.
Show More Close
 

Technical Specifications

Item # 5NTT2
Mfr. Model # N05-7273
UNSPSC #24102004
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Shelving Kit
For Use With 6 to 8 Drum Storage Lockers
Height 2"
Width 66"
Depth 14"
Includes (3) Steel Uprights, (1) 66 x 14 x 2" Shelf, (3) Brackets, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions