Check Availability
  • DENIOS 

    Interior Light with Ventilation System, For Use With Denios® N-Series Storage Buildings

  • Item # 5NTT5
  • Mfr. Model # N05-7270
Interior Light with Ventilation System, For Use With Denios® N-Series Storage Buildings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NTT5
Mfr. Model # N05-7270
UNSPSC #24112402
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Interior Light with Ventilation System
For Use With Denios(R) N-Series Storage Buildings
Height 14"
Width 6"
Depth 6"
Includes 300 W Incadescent Bulb, Ventilation Unit with Aluminum Centrifugal Fan and 115 VAC Single Phase Motor
Standards UL Listed, NEMA 3R, NEMA 4, NEMA 7, Class I, Division I, Group C and D
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms