Check Availability
  • DENIOS 

    Hazardous Material Shelf Station

  • Item # 8TKE4
  • Mfr. Model # K17-3860
Hazardous Material Shelf Station Hazardous Material Shelf Station
Qty
  • Web Price
    $728.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TKE4
Mfr. Model # K17-3860
UNSPSC #24101905
Shipping Weight 80.001 lbs
Country of Origin USA *
Item Hazardous Material Shelf Station
Material Steel
Width 51"
Height 55"
Includes Shelf Stand and Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.