Check Availability
  • DENIOS 

    118" x 70" x 98" Steel Storage Building with No Fire Rating, White

  • Item # 5NTR6
  • Mfr. Model # N05-3015
118" x 70" x 98" Steel Storage Building with No Fire Rating, White
Qty
  • Web Price
    $6,699.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NTR6
Mfr. Model # N05-3015
UNSPSC #30201703
Shipping Weight 2405.0 lbs
Country of Origin USA *
Item Storage Building
Safety Storage Application Hazardous Waste and Drum Storage Cabinet
Fire Rating No
Cabinet Storage Capacity (6) 55 gal. Drums
Load Capacity 3600 lb.
Height 98"
Width 118"
Depth 70"
Door Opening Height 80"
Door Opening Width 54"
Door Type Manual
Number of Doors 1
Key Lock Type Padlockable
Material Steel
Color White
Standards FM 6049 Approved, EPA 40 CFR 264.175, NFPA 30, NFPA 70, NFPA 400, UFC
Drum Capacity 55 gal.
Sump Capacity 170 gal.
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms