Check Availability
  • DENIOS 

    11 ft. 10" x 5 ft. 10" x 7 ft. 4" Galvanized Steel Outdoor Drum Safety Cabinet with 2 hr. Fire Ratin

  • Item # 4UEA9
  • Mfr. Model # P19-1150
11 ft. 10" x 5 ft. 10" x 7 ft. 4" Galvanized Steel Outdoor Drum Safety Cabinet with 2 hr. Fire Ratin
Qty
  • Web Price
    $21,571.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UEA9
Mfr. Model # P19-1150
UNSPSC #56101520
Shipping Weight 4300.0 lbs
Country of Origin USA *
Item Outdoor Drum Safety Cabinet
Safety Storage Application Flammable Cabinet
Fire Rating 2 hr.
Cabinet Storage Capacity (8) 55 gal. Drums
Load Capacity 4800 lb.
Height 7 ft. 4"
Width 11 ft. 10"
Depth 5 ft. 10"
Door Opening Width 100"
Door Type Manual
Number of Doors 2
Key Lock Type Padlock
Material Galvanized Steel
Color Blue
Standards NFPA Code 30
Drum Capacity 55 gal.
Sump Capacity 160 gal.
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms