Check Availability
  • DEMAG 

    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 16 ft. Hoist Lift, 16/4 fpm

  • Item # 33Z999
  • Mfr. Model # DC Com 10-2000 2/1 H5 V4.8/1.2 460/60
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 16 ft. Hoist Lift, 16/4 fpm
Qty
  • Web Price
    $4,200.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Demag 2-speed Electric Chain Hoist has a 16-ft. lift and comes with a 2- to 12-ft. long control cord. The simple plug connections are centrally located for quick, easy connection, and the gearbox, brake, and slip clutch are all designed to be maintenance-free for up to 10 yr.
• Pendant control
• CSA and HMI Certified
• H4 Rated
• FEM Classification: 2M
Show More Close
 

Technical Specifications

Item # 33Z999
Mfr. Model # DC Com 10-2000 2/1 H5 V4.8/1.2 460/60
UNSPSC #24101602
Catalog Page 1053
Shipping Weight 165.0 lbs
Country of Origin Germany *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 16 ft.
Classification H4
Number of Speeds 2
Lift Speed 16/4 fpm
Motor HP 2.4
Voltage 460
Phase 3
Min. Between Hooks 23-1/2"
Amps @ Low Volts 6.1
Housing Depth 9-13/16"
Housing Length 22-5/8"
Housing Width 13-11/16"
Reeving 2
Brake DC Disc
Clutch Overload Slip
Control Push Button Pendant
Control Cord 2 to 12 ft.
Color Blue
Finish Powder Coated
Hz 60
Lubrication Maintenance Free for Up to 10 Yr.
Thermal Protection Yes
Standards CSA, HMI
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms