Check Availability
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 16 ft. Hoist Lift, 18/4.5 fpm
  • DEMAG H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 16 ft. Hoist Lift, 18/4.5 fpm

  • Item # 33Z991
  • Mfr. Model # DC Com 5-500 1/1 H5 V5.4/1.3 460/60
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33Z991
Mfr. Model # DC Com 5-500 1/1 H5 V5.4/1.3 460/60
UNSPSC #24101602
Catalog Page 1094
Shipping Weight 65.0 lbs
Country of Origin Germany *
Electric Hoist Item Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 16 ft.
Classification H4
Number of Speeds 2
Lift Speed 18/4.5 fpm
Motor HP 0.66
Voltage 460
Phase 3
Min. Between Hooks 15-11/16"
Amps @ Low Volts 2.5
Housing Depth 8-5/16"
Housing Length 18-5/16"
Housing Width 11"
Reeving 1
Brake DC Disc
Clutch Overload Slip
Control Push Button Pendant
Control Cord 2 to 12 ft.
Color Blue
Finish Powder Coated
Hz 60
Lubrication Maintenance Free for Up to 10 Yr.
Thermal Protection Yes
Standards CSA, HMI
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 2 Years

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms