Check Availability
  • DEM-KOTE 

    Dem-Kote Spray Paint in Gloss Chrome Silver for Concrete, Masonry, Metal, Wood, 10 oz.

  • Item # 6FGH9
  • Mfr. Model # 257617
Dem-Kote Spray Paint in Gloss Chrome Silver for Concrete, Masonry, Metal, Wood, 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

All-purpose industrial enamel spray paint provides a long-lasting gloss finish that resists rust and chemicals. VOC/MIR compliant. Net. wt. 10 oz. Can be used on metal, masonry, concrete, and wood surfaces. For use indoors or outdoors for identification marking, handrails, stenciling, ducts, touch-up, piping, metal doors, office furniture, machinery, and railings. Use with primer on metal surfaces.
Show More Close
 

Technical Specifications

Item # 6FGH9
Mfr. Model # 257617
UNSPSC #31211507
Catalog Page 1607
Shipping Weight 0.88 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Dem-Kote
Paint Color Family Silvers
Color Chrome Silver
Paint and Primer Finish Gloss
Net Weight 10 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
Base Type Solvent
Resin Type Alkyd Enamel
Application Temperature 50 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 15 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 1 hr.
Coverage 5 to 8 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms