Check Availability
  • DELTANA 

    Magnetic Non-locking Magnetic Catch, 9/16"H x 3-3/32"W, Satin Chrome Finish

  • Item # 52WH52
  • Mfr. Model # MC326
Magnetic Non-locking Magnetic Catch, 9/16"H x 3-3/32"W, Satin Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52WH52
Mfr. Model # MC326
UNSPSC #31162407
Shipping Weight 0.215 lbs
Country of Origin China *
Item Magnetic Catch
Catch/Latch Type Magnetic
Catch/Latch Opening Action Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Steel
Catch/Latch Finish Bright Chrome
Catch/Latch Height 9/16"
Catch/Latch Width 3-3/32"
Catch/Latch Depth 1"
Includes Mounting Hardware
Mounting Hole Dia. 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.