Check Availability
  • DELTA 

    Metal Handheld Shower Head Kit, 1.50 gpm, 1/2", 7" Face Dia.

  • Item # 6NRF8
  • Mfr. Model # T13H152
Metal Handheld Shower Head Kit, 1.50 gpm, 1/2", 7" Face Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NRF8
Mfr. Model # T13H152
UNSPSC #40141703
Catalog Page 2735
Shipping Weight 7.8 lbs
Country of Origin USA *
Material of Construction Brass
Flow Rate 1.50 gpm
ADA Compliant Yes
Ligature Resistant No
Connection 1/2"
Face Dia. 7"
Item Shower Head Kit
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions