Check Availability
  • DELTA LOCK 

    Disc Tumbler Ratchet Lock, 6200, 7/8 in.

  • Item # 34GU45
  • Mfr. Model # G RR1250ADHEPCSM1
Disc Tumbler Ratchet Lock, 6200, 7/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GU45
Mfr. Model # G RR1250ADHEPCSM1
UNSPSC #46171511
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Disc Tumbler Ratchet Lock
Type Adhesive Mounted
Finish Polished Chrome
Cylinder 7/8"
Max. Latching Distance (In.) 1
For Door Thickness (In.) 3/8
Key Number 6200
Key Type Alike
For Use With Showcase Sliding Doors
Includes (2) Keys
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions