Check Availability
  • DELTA LOCK 

    Alike-Keyed Standard Keyed Cam Lock Key # 6600, For Door Thickness (In.): 3/8, Polished Chrome

  • Item # 429H53
  • Mfr. Model # G CR08751203PCSM2
Alike-Keyed Standard Keyed Cam Lock Key # 6600, For Door Thickness (In.): 3/8, Polished Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429H53
Mfr. Model # G CR08751203PCSM2
UNSPSC #46171513
Shipping Weight 0.3 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number 6600
For Door Thickness (In.) 3/8
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 7/8
Finish Polished Chrome
Weather Resistant No
Number of Keys 2
Mounting Hardware Included
Cam Width (In.) 5/8
Cam Length (In.) 1-1/2
Offset (In.) 0
Head Dia. (In.) 7/8
Cylinder 7/8"
Includes 1 Cam, 2 Keys, Hardware
Unlock Turn Direction Right
Unlocking Radius (Deg.) 90
Number of Pins 5 to 6
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms