Check Availability
  • DELHI 

    Blower,Inline Duct

  • Item # 7H758
  • Mfr. Model # 7H758
Blower,Inline Duct
Qty
  • Web Price
    $3,373.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Centrigual in-line duct model has an internal air mover and a quiet, forward-curved, ball bearing, double inlet blower. Access panel allows convenient motor and drive installation and servicing from either side. 1/2" internal fiberglass insulation helps isolate noise and overcome condensation on cabinet when used in cooling applications. Use indoors with clean-air heating, cooling, and ventilating systems. Up to 25% blower speed and cfm reduction using variable pitch motor sheaves when ordered with motor and drives.
Show More Close
 

Technical Specifications

Item # 7H758
Mfr. Model # 7H758
UNSPSC #40101601
Catalog Page 2979
Shipping Weight 268.34 lbs
Country of Origin Canada *
Item Blower
Type With Drive Package
Wheel Dia. (In.) 18-1/2
CFM @ 0.125-In. SP 7320
CFM @ 0.250-In. SP 6850
CFM @ 0.375-In. SP 6285
CFM @ 0.500-In. SP 5530
CFM @ 0.625-In. SP 4135
Sones @ 0.125-In. SP @ 5 Ft. 17.4
Sones @ 0.250-In. SP @ 5 Ft. 15.0
Max. Ambient Temp. (F) 140
Max. Inlet Temp. (Deg. F) 140
Voltage 230/460
Hz 60
Phase Three
Full Load Amps 6.0/3.0
Motor HP 2
Motor Type Three Phase
Motor Enclosure Open Dripproof
Motor RPM 1725
Blower RPM 491
Bearing Type Ball
Height (In.) 34
Width (In.) 41-1/2
Max. Depth (In.) 44
Discharge Height (In.) 19-5/8
Discharge Width (In.) 22-5/8
Number of Mounting Points 4
Bolt Hole Dia. (In.) 7/8
Mounting Position All With Shaft Horizontal
Wheel Type Forward Curve
Wheel Material Steel
Shaft Dia. (In.) 1
Housing Material Steel
Housing Finish Green Baked Enamel
Filter Height (In.) 32-1/3
Filter Width (In.) 35-7/8
Filter Factor 0.192
Filter Rack Stock No. 3F542
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms