Check Availability
  • DELHI 

    Blower,BD,Less Motor,11-9/16 Wheel

  • Item # 41N522
  • Mfr. Model # 9005441
Blower,BD,Less Motor,11-9/16 Wheel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Centrigual in-line duct model works as an internal air mover and is a quiet, forward-curved, ball bearing, double inlet blower. Access panel allows convenient motor and drive installation and servicing from either side. 1/2" internal fiberglass insulation helps isolate noise and overcome condensation on cabinet when used in cooling applications. Use indoors with clean-air heating, cooling, and ventilating systems. Up to 25% blower speed and cfm reduction using variable pitch motor sheaves when ordered with motor and drives.
Show More Close
 

Technical Specifications

Item # 41N522
Mfr. Model # 9005441
UNSPSC #40101601
Catalog Page 2979
Shipping Weight 28.64 lbs
Country of Origin Canada *
Item Blower
Type Double Inlet Forward Curve, Belt Drive, Less Motor
Wheel Dia. (In.) 11-9/16
Wheel Width (In.) 10-13/16
Shaft Dia. 3/4"
Housing Height (In.) 17-3/8
Housing Width (In.) 14-1/8
Housing Depth (In.) 16-3/4
Discharge Height (In.) 11-3/8
Discharge Width (In.) 13-1/8
Mounting Multipostion
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Bearing Type Ball
Housing Material Galvanized Steel
Housing Finish Galvanized Steel
Wheel Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms