Check Availability
  • DELHI 

    Blower, BD, Less Motor, 10-1/4 Wheel

  • Item # 41N516
  • Mfr. Model # 9005417
Blower, BD, Less Motor, 10-1/4 Wheel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Centrigual in-line duct model works as an internal air mover and is a quiet, forward-curved, ball bearing, double inlet blower. Access panel allows convenient motor and drive installation and servicing from either side. 1/2" internal fiberglass insulation helps isolate noise and overcome condensation on cabinet when used in cooling applications. Use indoors with clean-air heating, cooling, and ventilating systems. Up to 25% blower speed and cfm reduction using variable pitch motor sheaves when ordered with motor and drives.
Show More Close
 

Technical Specifications

Item # 41N516
Mfr. Model # 9005417
UNSPSC #40101601
Catalog Page 2979
Shipping Weight 20.5 lbs
Country of Origin Canada *
Item Blower
Type Double Inlet Forward Curve, Belt Drive, Less Motor
Wheel Dia. (In.) 10-1/4
Wheel Width (In.) 7-3/16
Shaft Dia. 3/4"
Housing Height (In.) 15-9/16
Housing Width (In.) 10-3/16
Housing Depth (In.) 15-1/16
Discharge Height (In.) 10-1/4
Discharge Width (In.) 9-3/16
Mounting Multipostion
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Bearing Type Ball
Housing Material Galvanized Steel
Housing Finish Galvanized Steel
Wheel Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms