Check Availability
  • DEFLECT-O 

    Desktop Organizer, Clear, Plastic

  • Item # 23K244
  • Mfr. Model # DEF350101
Desktop Organizer, Clear, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K244
Mfr. Model # DEF350101
UNSPSC #44111503
Shipping Weight 1.44 lbs
Country of Origin China *
Item Desktop Organizer
Number of Compartments 2
Color Clear
Material Plastic
Height 6"
Width 6"
Depth 7-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions