Check Availability
  • DEFLECT-O 

    Desktop Organizer,Clear,Plastic

  • Item # 23K242
  • Mfr. Model # DEF350301
Desktop Organizer,Clear,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K242
Mfr. Model # DEF350301
UNSPSC #44111503
Shipping Weight 1.66 lbs
Country of Origin China *
Item Desktop Organizer
Number of Compartments 4
Color Clear
Material Plastic
Height 6"
Width 6"
Depth 7-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close