Check Availability
  • DEFIBTECH 

    4" x 8" Lifeline Arm Patient Pad

  • Item # 44ZE18
  • Mfr. Model # RPP-G1005GG
4" x 8" Lifeline Arm Patient Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZE18
Mfr. Model # RPP-G1005GG
UNSPSC #42172102
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Lifeline Arm Patient Pad
For Use With Automated Chest Compression Machine
Size 4" x 8"
Includes 5 Pads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.