Check Availability
  • DEFIBTECH 

    4" x 6" Lifeline Arm Quick Reference Card

  • Item # 44ZE17
  • Mfr. Model # RAC-U1501EN
4" x 6" Lifeline Arm Quick Reference Card
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZE17
Mfr. Model # RAC-U1501EN
UNSPSC #42172102
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Lifeline Arm Quick Reference Card
For Use With Automated Chest Compression Machine
Size 4" x 6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close