Check Availability
  • DEFIBTECH 

    3" x 2" x 5" Lifeline Arm Battery Charging Station

  • Item # 44ZE19
  • Mfr. Model # RBC-U1000GG
3" x 2" x 5" Lifeline Arm Battery Charging Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZE19
Mfr. Model # RBC-U1000GG
UNSPSC #42172102
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Lifeline Arm Battery Charging Station
For Use With Automated Chest Compression Machine
Size 3" x 2" x 5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.