Check Availability
  • DEFELSKO 

    Gage,Coating,Mechanical,0 to 8 Mils

  • Item # 2GE24
  • Mfr. Model # POSITEST GM
Gage,Coating,Mechanical,0 to 8 Mils Gage,Coating,Mechanical,0 to 8 Mils
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GE24
Mfr. Model # POSITEST GM
UNSPSC #41111623
Catalog Page 569
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Coating Thickness Gage
Type Mechanical
Base Material Ferrous Metals
Measuring Range 0 to 8
Accuracy +/-0.04 Mils Up To 0.8 Mils, +/- 5% Over 0.8 Mils
Includes Leather Pouch, Wrist Strap, Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions