Check Availability
  • Grilles and Registers
  • DECOR GRATES 

    Sidewall/Ceiling Register, 6x10, Laquered Natural, 9-31/32 Max. Duct Height (In.)

  • Item # 5TFH4
  • Mfr. Model # WL610W-N
Sidewall/Ceiling Register,  6x10,  Laquered Natural,  9-31/32 Max. Duct Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Faceplate is oversized to ensure coverage of irregular vent openings, and all sides of faceplate are finished to provide moisture resistance. Protective lacquer is baked on, not air dried.
Show More Close
 

Technical Specifications

Item # 5TFH4
Mfr. Model # WL610W-N
UNSPSC #39111808
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Sidewall/Ceiling Register
Type 6x10
Grille/Register Item Sidewall/Ceiling Register
Overall Height (In.) 11.5
Overall Width (In.) 7.5
Depth (In.) 1.70
Max. Duct Height (In.) 9-31/32
Max. Duct Width (In.) 6
Air Flow (CFM) 141
Finish Laquered Natural
Construction Oak Wood front grille and plastic damper box with airflow control
Features Rust Proof Damper Box
Manufacturers Warranty Length 1 yr.
Includes screws for wall mounting
* This product's country of origin is subject to change

Welcome Sign In