Check Availability
  • DECON LABORATORIES 

    30 gal. Acidic Agent

  • Item # 42X062
  • Mfr. Model # 4030
30 gal. Acidic Agent
Qty
  • Web Price
    $1,632.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X062
Mfr. Model # 4030
UNSPSC #41103206
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Acidic Agent
Size 30 gal.
Color Clear
Fragrance odorless
pH 1
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.