Check Availability
  • DECON LABORATORIES 

    1 gal. Detergent

  • Item # 42X068
  • Mfr. Model # 1504
1 gal. Detergent
Qty
  • Web Price
    $253.38 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X068
Mfr. Model # 1504
UNSPSC #41103206
Shipping Weight 45.75 lbs
Country of Origin USA *
Item Detergent
Size 1 gal.
Color Clear
Fragrance Slight Chemical Odor
Contains Surfactants, Potassium Hydroxide
pH 12.4
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.