Check Availability
  • DEB 

    Unscented Liquid Hand Cleaner, 4000mL Cartridge, Cleanse Heavy, 4 PK

  • Item # 35YX89
  • Mfr. Model # NPW4LTR
Unscented Liquid Hand Cleaner, 4000mL Cartridge, Cleanse Heavy, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YX89
Mfr. Model # NPW4LTR
UNSPSC #53131627
Shipping Weight 38.45 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Cleanse Heavy
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 4000mL
Hygiene Properties None
Formula Solvent Free, Sunflower Oil Ester with Cornmeal and Ground Olive Stone Scrub
Fragrance Unscented
Color Tan
Uses Dispenser Mfr. No. HVY4LDR
Item Hand Cleaner
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change