Check Availability
  • DEB 

    Unscented Foam Hand Soap, 1000mL Cartridge, Cleanse AntiBac, 6 PK

  • Item # 45GY47
  • Mfr. Model # PBF1L
  • (1)
Unscented Foam Hand Soap, 1000mL Cartridge, Cleanse AntiBac, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GY47
Mfr. Model # PBF1L
UNSPSC #53131608
Shipping Weight 14.7 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Cleanse AntiBac
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Perfume-Free
Formula Foam
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. WRM1LDS
Item Hand Soap
* This product's country of origin is subject to change