Check Availability
  • DEB 

    Unscented Foam Hand Soap, 2000mL Cartridge, Cleanse Washroom, 4 PK

  • Item # 45GY44
  • Mfr. Model # CLR2LT
Unscented Foam Hand Soap, 2000mL Cartridge, Cleanse Washroom, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GY44
Mfr. Model # CLR2LT
UNSPSC #53131608
Shipping Weight 19.1 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Cleanse Washroom
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2000mL
Hygiene Properties Dye-Free, Perfume-Free
Formula Foam
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. WRM2LDP
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change