Check Availability
  • DEB 

    Unscented Foam Hand Soap, 1200mL Cartridge, Touch Free Ultra, 3 PK

  • Item # 45GY43
  • Mfr. Model # CLR120TF
Unscented Foam Hand Soap, 1200mL Cartridge, Touch Free Ultra, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GY43
Mfr. Model # CLR120TF
UNSPSC #53131608
Shipping Weight 8.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Touch Free Ultra
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Dye-Free, Perfume-Free
Formula Foam
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. TF2CHR
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change