Check Availability
  • DEB 

    Orange Liquid Hand Cleaner, 2000mL Cartridge, Cleanse Heavy, 4 PK

  • Item # 54TT86
  • Mfr. Model # 09107
Orange Liquid Hand Cleaner, 2000mL Cartridge, Cleanse Heavy, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TT86
Mfr. Model # 09107
UNSPSC #53131627
Shipping Weight 18.6 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Cleanse Heavy
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 2000mL
Hygiene Properties Biodegradable
Formula Nonabrasive Cornmeal, Lanolin and Moisturizers
Fragrance Orange
Application Industrial Soils
Color Gray
Uses Dispenser Mfr. No. HVY4LDB
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms