Check Availability
  • DEB 

    Fresh Foam Hand Soap, 1250mL Cartridge, Touch Free Ultra, 3 PK

  • Item # 35YX81
  • Mfr. Model # AZU120TF
Fresh Foam Hand Soap, 1250mL Cartridge, Touch Free Ultra, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for schools, offices, and public facilities, this gentle foam hand wash has a fresh fragrance and skin conditioners to help improve skin hydration and prevent drying. Apply one dose of instant foam lather directly onto wet or dry hands. Work lather on hands and rinse thoroughly with clean running water.
Show More Close
 

Technical Specifications

Item # 35YX81
Mfr. Model # AZU120TF
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 8.9 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Touch Free Ultra
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties None
Formula Mild Soap
Fragrance Fresh
Color Blue
Uses Dispenser Mfr. No. TF2WHI, TF2BLK, AUTOINFCON
Item Hand Soap
* This product's country of origin is subject to change