Check Availability
  • DEB 

    Foam Hand Soap, 3250mL Cartridge, Cleanse Heavy Foam, 2 PK

  • Item # 28AR59
  • Mfr. Model # GPF3LNA
  • (3)
Foam Hand Soap, 3250mL Cartridge, Cleanse Heavy Foam, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GrittyFOAM® hand cleanser from DEB is a heavy-duty cleanser with suspended cornmeal bio-scrubbers™. 3mL of this concentrated cleanser is infused with air transformed into 15mL of GrittyFOAM to provide up to 45% more washers per liter compared to traditional heavy-duty cleansers. Suitable for any industrial worker encountering medium to heavy contamination on their hands such as oil, grease, general grime, and more.
Show More Close
 

Technical Specifications

Item # 28AR59
Mfr. Model # GPF3LNA
UNSPSC #47131704
Catalog Page 1498
Shipping Weight 16.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Cleanse Heavy Foam
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 3250mL
Hygiene Properties None
Uses Dispenser Mfr. No. GPF3SP11 or GPF3LDQ
Includes One 3250mL Cartridge
Item Hand Soap
* This product's country of origin is subject to change