Check Availability
  • DEB 

    Floral Foam Hand Soap, 2000mL Cartridge, Cleanse Washroom, 4 PK

  • Item # 45GY45
  • Mfr. Model # RFW2LT
Floral Foam Hand Soap, 2000mL Cartridge, Cleanse Washroom, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GY45
Mfr. Model # RFW2LT
UNSPSC #53131608
Shipping Weight 19.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Cleanse Washroom
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2000mL
Hygiene Properties None
Formula Foam
Fragrance Floral
Color Pink
Uses Dispenser Mfr. No. WRM2LDP
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change