Check Availability
  • DEB 

    Citrus Liquid Hand Cleaner, 4000mL Cartridge, Cleanse Heavy, 4 PK

  • Item # 36RE05
  • Mfr. Model # CIT4LTR
Citrus Liquid Hand Cleaner, 4000mL Cartridge, Cleanse Heavy, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DEB Kresto® citrus heavy-duty industrial hand cleaner is made up of a patented combination of orange oil extracts and cornmeal hand scrub. Cuts through stubborn industrial dirt like grease, oil, soot, metal dust, lacquers, adhesives, etc. Combines a natural solvent with a nonaggressive natural scrubbing agent for super heavy-duty skin cleansing. Leaves no residue on skin or in sink. Rinses off with water. 4L cartridges.
Show More Close
 

Technical Specifications

Item # 36RE05
Mfr. Model # CIT4LTR
UNSPSC #53131627
Shipping Weight 38.15 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Cleanse Heavy
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 4000mL
Hygiene Properties Scrubbing Particles
Formula Corn Kernel Meal, Limonene, Jojoba Seed Oil
Fragrance Citrus
Application Industrial Soils, Dirt, Grease Removal
Color Light Yellow
Uses Dispenser Mfr. No. HVY4LDR
Item Hand Cleaner
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Alternate Search Terms