Check Availability
  • DEB 

    400mL Hand Sanitizer Pump Bottle, None, 12 PK

  • Item # 45GY59
  • Mfr. Model # 55815
400mL Hand Sanitizer Pump Bottle, None, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 45GY59
Mfr. Model # 55815
UNSPSC #53131626
Shipping Weight 13.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 400mL
Hygiene Properties Dye-Free, Food Production Areas, Perfume-Free
Fragrance Unscented
Formula Non-Alcoholic
Standards FDA, NSF E3
Item Hand Sanitizer
* This product's country of origin is subject to change

Alternate Search Terms