Check Availability
  • DEB 

    1000mL Hand Sanitizer Cartridge, Sanitize, 6 PK

  • Item # 54TT89
  • Mfr. Model # IFC1L
1000mL Hand Sanitizer Cartridge, Sanitize, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TT89
Mfr. Model # IFC1L
UNSPSC #53131626
Shipping Weight 13.1 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Sanitize
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Food Production Areas
Fragrance Unscented
Formula Broad Spectrum Instant Alcohol, Moisturizers
Uses Dispenser Mfr. No. SAN1LDS
Standards NSF E3 Rated
Features Reduce Potential Allergic Reaction and Skin Irritation, Helps Prevent Dry Skin
Item Hand Sanitizer
Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO Certified.

Alternate Search Terms