Check Availability
  • DEB 

    1000mL Hand Sanitizer Cartridge, Deb InstantFOAM, 6 PK

  • Item # 35YX84
  • Mfr. Model # IFS1L
  • (1)
1000mL Hand Sanitizer Cartridge, Deb InstantFOAM, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

DEB InstantFOAM® alcohol-based hand sanitizer kills 99.999% of many common germs in just 15 seconds. Clear, fragrance-free liquid is also dye-free. Apply directly to clean hands to cover all surfaces and rub across all areas of the hands until dry. Ideal for use in healthcare, food handling, and anywhere where a high level of hand hygiene is required. 1000mL cartridges.
NSF E-3 Rated. EcoLogo™ Certified. USDA BioPreferred Certified.
Show More Close
 

Technical Specifications

Item # 35YX84
Mfr. Model # IFS1L
UNSPSC #53131626
Catalog Page 1498
Shipping Weight 13.04 lbs
Country of Origin Canada *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Deb InstantFOAM
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 1000mL
Hygiene Properties Dye-Free, Food Production Areas, Moisturizing, Perfume-Free
Fragrance Unscented
Formula Ethyl Alcohol
Uses Dispenser Mfrg. No. IFS1LDS
Standards FDA
Item Hand Sanitizer
Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms