Check Availability
  • DE-STA-CO 

    Vertical Handle Hold Down Clamp,1150 Holding Capacity (Lb.),8.39 Overall Height (In.),6.33 Overall L

  • Item # 21TF05
  • Mfr. Model # 5110-B
Vertical Handle Hold Down Clamp,1150 Holding Capacity (Lb.),8.39 Overall Height (In.),6.33 Overall L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF05
Mfr. Model # 5110-B
UNSPSC #27112103
Shipping Weight 3.0 lbs
Country of Origin Thailand *
Item Vertical Handle Hold Down Clamp
Holding Capacity (Lb.) 1150
Overall Height (In.) 8.39
Overall Length (In.) 6.33
Height Under Arm (In.) 3.05
Arm Solid, Can Machine Or Weld
Handle Vertical
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.