Check Availability
  • DE-STA-CO 

    Vertical Handle Hold Down Clamp,1150 Holding Capacity (Lb.),8.7 Overall Height (In.),6.33 Overall Le

  • Item # 21TF04
  • Mfr. Model # 5110
Vertical Handle Hold Down Clamp,1150 Holding Capacity (Lb.),8.7 Overall Height (In.),6.33 Overall Le
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clamp offers a variety of holding capacities. The hold-down bar has a 90° opening angle.
Show More Close
 

Technical Specifications

Item # 21TF04
Mfr. Model # 5110
UNSPSC #27112103
Shipping Weight 3.05 lbs
Country of Origin Thailand *
Item Vertical Handle Hold Down Clamp
Type Flanged Base, Solid Bar
Holding Capacity (Lb.) 1150
Overall Height (In.) 8.7
Overall Length (In.) 6.33
Height Under Arm (In.) 3.37
Dia. (In.) 0.35
Base Mounting Centers (In.) 1.5 x 2
Arm Solid, Can Machine Or Weld
Handle Vertical
* This product's country of origin is subject to change

Compliance and Restrictions