Check Availability
  • DE-STA-CO 

    Toggle Clamp,375 Holding Capacity (Lb.),6.93 Overall Height (In.),3.72 Overall Length (In.)

  • Item # 3CXW5
  • Mfr. Model # 207-U
Toggle Clamp,375 Holding Capacity (Lb.),6.93 Overall Height (In.),3.72 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Vertical Handle

• Flat cushion neoprene spindle
Feature 2 to 3 times the holding force with fewer pinch points for safety and durability.
Show More Close
 

Technical Specifications

Item # 3CXW5
Mfr. Model # 207-U
UNSPSC #27112103
Catalog Page 2320
Shipping Weight 0.85 lbs
Country of Origin Thailand *
Item Toggle Clamp
Type Vertical Handle Hold Down
Holding Capacity (Lb.) 375
Overall Height (In.) 6.93
Overall Length (In.) 3.72
Height Under Arm (In.) 1.25
Dia. (In.) 0.28
Base Mounting Centers (In.) 0.75 x 1.25
Arm U-Shaped
Handle 99 Degrees
Spindle Flat Cushion Neoprene
Thread Size M8
Includes 225208-M Spindle (2) 507107 Flanged Washers (2)
* This product's country of origin is subject to change

Welcome Sign In