Check Availability
  • DE-STA-CO 

    Toggle Clamp,295 Holding Capacity (Lb.),1.30 Overall Height (In.),5.87 Overall Length (In.)

  • Item # 3CXV7
  • Mfr. Model # 2013-U
Toggle Clamp,295 Holding Capacity (Lb.),1.30 Overall Height (In.),5.87 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Horizontal Handle

• U-shaped arm
Provide a low profile for applications where minimum vertical height is required.
Show More Close
 

Technical Specifications

Item # 3CXV7
Mfr. Model # 2013-U
UNSPSC #27112103
Catalog Page 2318
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Toggle Clamp
Type Horizontal Handle Hold Down
Holding Capacity (Lb.) 295
Overall Height (In.) 1.30
Overall Length (In.) 5.87
Height Under Arm (In.) 0.75
Dia. (In.) 0.17
Base Mounting Centers (In.) 0.53 x 0.70
Arm U-Shaped
Handle 71 Degrees
Spindle Flat Cushion Neoprene
Thread Size M5
Includes 2013208-M Spindle (1) 102111 Flanged Washer (2)
* This product's country of origin is subject to change

Compliance and Restrictions