Check Availability
  • DE-STA-CO 

    Tie Rod Mount Position Sensor, Metallic

  • Item # 33TV62
  • Mfr. Model # 810151
Tie Rod Mount Position Sensor, Metallic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV62
Mfr. Model # 810151
UNSPSC #41111945
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Position Sensor
Type Tie Rod Mount
Switching Current 500mA
Switching Voltage 5 to 120VAC/DC
For Bore Dia. Any Size
Function Reed
Lead Length (Ft.) 9
Temp. Range (F) 14 Degrees to 140 Degrees
Enclosure Type Metal
Display LED
Number of Wires 2
* This product's country of origin is subject to change

Compliance and Restrictions