Check Availability
  • DE-STA-CO 

    Straight Line Clamp, 4600 lb Cap

  • Item # 21TE78
  • Mfr. Model # 5133
Straight Line Clamp, 4600 lb Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TE78
Mfr. Model # 5133
UNSPSC #27112132
Shipping Weight 3.15 lbs
Country of Origin Thailand *
Item Straight Line Action Toggle Clamp
Type Flanged Base
Holding Capacity (Lb.) 4600
Overall Height (In.) 4.22
Overall Length (In.) 12.89
Height Under Arm (In.) 1.38
Plunger Dia. (In.) 0.75
Base Mounting Centers (In.) 1.75 x 2.31
Plunger Travel (In.) 3.13
Handle 139 Degrees
Thread Size 1/2-13
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In